Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 48.00 in.
EATON BUSSMANN SERIES #4448-HSNK

Lay-In Wireway Gray Steel 48.00 in.

SKU # 78205147902
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 4 x 4 in.
Length: 48 in.
Knockouts: None