Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 36.00 in.
EATON BUSSMANN SERIES #6636-G

Lay-In Wireway Gray Steel 36.00 in.

SKU # 78205110270
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 6 x 6 in.
Length: 36 in.
Knockouts: 1/2"