Menu Search

EATON BUSSMANN SERIES #6636-12LW

Lay-In Wireway Gray Steel 36.00 in.

SKU: 78205100445
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Latched
Size: 6 x 6 in.
Length: 36 in.
Description
Wireway Straight Sections: Type - Lay-In; Material - Steel; Material Specification - 14 Gauge; Finish - Gray; NEMA - 12; Cover - Hinged, Latched; Size - in - 6.00 x 6.00; Length - in - 36.00