Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 36.00 in.

EATON BUSSMANN SERIES #4436-G-NK

Lay-In Wireway Gray Steel 36.00 in.

SKU #78205110111
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 4 x 4 in.
Length: 36 in.