Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 24.00 in.

EATON BUSSMANN SERIES #8824-HSNK

Lay-In Wireway Gray Steel 24.00 in.

SKU #78205147916
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 8 x 8 in.
Length: 24 in.
Knockouts: None