Menu Search
EATON BUSSMANN SERIES #8812-G

Lay-In Wireway Gray Steel 12.00 in.

SKU # 78205110400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 8 x 8 in.
Length: 12 in.
Knockouts: 1/2"