Menu Search
Search
EATON BUSSMANN SERIES #44120-4XSFW

Feed-Through Wireway, 4 x 4 in., 120 in. L

SKU # 78205113430
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feed-Through
Material: Stainless Steel
Material Specification: Type 304, 14 Gauge
Finish: Smooth Brushed
NEMA: 4X
Cover: Hinged, Screw Clamp
Size: 4 x 4 in.
Length: 120 in.

B-LINE 44120-4XSFW NEMA 4X 120.00 F