Menu Search

HOFFMAN #F126LSGQR

Wireway Sealing Steel

SKU: 78351019990
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Wireway Sealing
Material: Steel
NEMA: 12
Wireway Cover Type: Quick-Release
Size: 12 x 6 in.
Description
Wireway Sealing Plates: Plate Type - Wireway Sealing; Material - Steel; NEMA - 12; Wireway Cover Type - Quick-Release; Size - in - 12.00 x 6.00 ; Additional Information - IP54
Additional Info: IP54