HAMMOND MANUFACTURING #1485BS9

Wireway Angle Sealing Plate, Steel, Gray, NEMA 12, 2.5 x 2.5 in.

SKU: 62398044850
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Wireway 90-deg Angle Sealing
Material: Steel
Finish: Gray
NEMA: 12
Size: 2.5 x 2.5 in.
Manufacturer Series: 1485 S9
Description
Wireway Sealing Plates: Plate Type - Wireway 90-deg Angle Sealing; Material - Steel; Finish - Gray; NEMA - 12; Size - in - 2.50 x 2.50; Manufacturer Series - 1485 S9