Menu Search
Wireway Junction Boxes Wireway Junction Box, Lay-In, Steel, 14 Gauge, Gray, NEMA 12, 4 x 4 in. Wireway, Hinged

HAMMOND MANUFACTURING #1485CJ

Wireway Junction Box, Lay-In, Steel, 14 Gauge, Gray, NEMA 12, 4 x 4 in. Wireway, Hinged

SKU #62398045190
Manufacturer Series: 1485 J
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wireway Junction Box
Wireway Type: Lay-In
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 4 x 4 in.
Box Size: 14 x 13.87
Back Panel Size: 10.75 x 8.87