Menu Search
WIEGMANN #LJWS4

Lay-In Wireway Telescoping Fitting Gray Steel

SKU # 78672532806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Wireway Telescoping Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged, Latched
Size: 4 x 4 in.
Length: 1 - 7 in.

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.