Menu Search

WIEGMANN #C0606

Lay-In Wireway Joiner Gray Steel

SKU: 78672539225
Manufacturer Series: HS & S
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireway Joiner
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 6 x 6 in.
Description
Wireway Joiners: Type - Wireway Joiner; Wireway Type - Lay-In; Material - Steel; Finish - Gray; NEMA - 1; Cover - Hinged; Size - in - 6.00 x 6.00; Manufacturer Series - HS & S