Menu Search
Wireway Joiners Lay-In Wireway Joiner Gray Steel

WIEGMANN #C0404

Lay-In Wireway Joiner Gray Steel

SKU #78672539125
Manufacturer Series: HS & S
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wireway Joiner
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 4 x 4 in.