Menu Search
WIEGMANN #C0202

Lay-In Wireway Joiner Gray Steel

SKU # 78672539025 Manufacturer Series: HS & S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Joiner
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 2.5 x 2.5 in.