Menu Search
Search
NVENT HOFFMAN #F66LXL

Lay-In Wireway Cut Off Fitting Gray Steel

SKU # 78351018560
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Cut Off Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 6 x 6 in.
Length: 9 - 15 in.

Additional Info: Installation: Two-piece construction, shorten body to required length and weld together.