Menu Search
Wireway Joiners Lay-In Wireway Joiner Gray Steel

MILBANK #66GCU

Lay-In Wireway Joiner Gray Steel

SKU #78457210838
Manufacturer Series: GSC1/GHC1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wireway Joiner
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 6 x 6 in.

Additional Info: Universal Joiner: Connects Millbank To Other Brands of Wireway