Menu Search

HOFFMAN #F22GAGV

Lay-In Wireway Telescope Fitting Galvanized Steel

SKU: 78351088030
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireway Telescope Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Galvanized
NEMA: 1
Cover: Flat
Size: 2.5 x 2.5 in.
Length: 15 in.
Description
Wireway Joiners: Type - Wireway Telescope Fitting; Wireway Type - Lay-In; Material - Steel; Finish - Galvanized; NEMA - 1; Cover - Flat; Size - in - 2.50 x 2.50; Length - 15.00 in.