Menu Search
HOFFMAN #F88T3R66R

Lay-In Wireway Reducer Gray Steel

SKU # 78351043949
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Reducer
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 3R
Cover: Hinged
Size: 8 x 8 in.
Length: 3.54 in.

Wireway Joiners: Type - Wireway Reducer; Wireway Type - Lay-In; Material - Steel; Finish - Gray; NEMA - 3R; Cover - Hinged; Size - in - 8.00 x 8.00; Length - 3.54 in.