Menu Search

HOFFMAN #F44LRE22

Lay-In Wireway Reducer Gray Steel

SKU: 78351018450
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireway Reducer
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinges and Latches
Size: 4 x 4 in. to 2.5 x 2.5 in.
Description
Wireway Joiners: Type - Wireway Reducer; Wireway Type - Lay-In; Material - Steel; Finish - Gray; NEMA - 12; Cover - Butt Hinges and Latches; Size - in - 4.00 x 4.00 to 2.50 x 2.50