Menu Search

HOFFMAN #F22GPAGV

Lay-In Wireway Panel Adapter Galvanized Steel

SKU: 78351088040
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireway Panel Adapter
Wireway Type: Lay-In
Material: Steel
Finish: Galvanized
NEMA: 1
Cover: Flat
Size: 4.5 x 4.5 in.
Description
Wireway Joiners: Type - Wireway Panel Adapter; Wireway Type - Lay-In; Material - Steel; Finish - Galvanized; NEMA - 1; Cover - Flat; Size - in - 4.50 x 4.50