Menu Search
HOFFMAN #F1010GPAGV

Lay-In Wireway Panel Adapter Galvanized Steel

SKU # 78351045990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Panel Adapter
Wireway Type: Lay-In
Material: Steel
Finish: Galvanized
NEMA: 1
Cover: Flat
Size: 12 x 12 in.