Menu Search

HOFFMAN #F66GUC

Lay-In Wireway Joiner Gray Steel

SKU: 78351052430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireway Joiner
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 6 x 6 in.
Description
Wireway Joiners: Type - Wireway Joiner; Wireway Type - Lay-In; Material - Steel; Finish - Gray; NEMA - 1; Cover - Screw; Size - in - 6.00 x 6.00