Menu Search

HOFFMAN #F66GUCGV

Lay-In Wireway Joiner Galvanized Steel

SKU: 78351088620
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireway Joiner
Wireway Type: Lay-In
Material: Steel
Finish: Galvanized
NEMA: 1
Cover: Screw
Size: 6 x 6 in.
Description
Wireway Joiner: Type - Wireway Joiner; Wireway Type - Lay-In; Material - Steel; Finish - Galvanized; NEMA - 1; Cover - Screw; Size - in - 6.00 x 6.00