Menu Search
Wireway Joiners Feed-Through Wireway Telescoping Fitting Gray Steel
HOFFMAN #F44WA

Feed-Through Wireway Telescoping Fitting Gray Steel

SKU # 78351014310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wireway Telescoping Fitting
Wireway Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 4 x 4 in.
Length: 1.5 - 13.5 in.