Menu Search
Wireway Joiners Feed-Through Wireway Swivel Nipple Gray Steel
HOFFMAN #F88WSA

Feed-Through Wireway Swivel Nipple Gray Steel

SKU # 78351014970
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wireway Swivel Nipple
Wireway Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 8 x 8 in.
Length: 2 in.