HOFFMAN #F44WFFSS

Feed-Through Wireway Flexible Fitting Stainless Steel

SKU: 78351016020
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireway Flexible Fitting
Wireway Type: Feed-Through
Material: Stainless Steel
NEMA: 4X
Cover: Butt Hinged and Screw Clamps
Size: 4 x 4 in.
Length: 3.5 - 12 in.
Description
Wireway Joiners: Type - Wireway Flexible Fitting; Wireway Type - Feed-Through; Material - Stainless Steel; NEMA - 4X; Cover - Butt Hinged and Screw Clamps; Size - in - 4.00 x 4.00; Length - 3.50-12.00 in.