Menu Search
Wireway Joiners Feed-Through Wireway Cut Off Fitting Gray Fiberglass Polyester
HOFFMAN #F66WXFG

Feed-Through Wireway Cut Off Fitting Gray Fiberglass Polyester

SKU # 78351019090
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wireway Cut Off Fitting
Wireway Type: Feed-Through
Material: Fiberglass Polyester
Finish: Gray
NEMA: 3R
Cover: None
Size: 6 x 6 in.
Length: 24 in.

Additional Info: Installation: Cut off to desired length and bond flange (adhesive included). Additional Ratings: NEMA 12