Menu Search
Wireway Joiners Wireway Swivel Nipple, Lay-In Wireway, 4 x 4 in., NEMA 12, Butt Hinged Cover, Steel, Gray
HAMMOND MANUFACTURING #1485CV1

Wireway Swivel Nipple, Lay-In Wireway, 4 x 4 in., NEMA 12, Butt Hinged Cover, Steel, Gray

SKU # 62398044980 Manufacturer Series: 1485 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wireway Swivel Nipple
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 4 x 4 in.