HAMMOND MANUFACTURING #CWRD42

Wireway Reducer, Lay-In Wireway, 4.00 x 4.00 to 2.50 x 2.50 x 6 in., NEMA 1, Steel, Gray

SKU: 62398026245
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireway Reducer
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged, Screw
Size: 4 x 4 in. to 2.5 x 2.5 in.
Length: 6 in.
Manufacturer Series: CW Series
Description
Wireway Joiners: Type - Wireway Reducer; Wireway Type - Lay-In; Material - Steel; Finish - Gray; NEMA - 1; Cover - Hinged, Screw; Size - in - 4.00 x 4.00 to 2.50 x 2.50; Length - 6.00 in.; Manufacturer Series - CW Series