Menu Search
Search
HAMMOND MANUFACTURING #1485FRED

Wireway Reducer, Lay-In Wireway, 12 x 6 to 6 x 6 in., NEMA 12, Butt Hinged Cover, Steel

SKU # 62398045326 Manufacturer Series: 1485 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Reducer
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 12 x 6 in. to 6 x 6 in.

Wireway Joiners: Type - Wireway Reducer; Wireway Type - Lay-In; Material - Steel; Finish - Gray; NEMA - 12; Cover - Butt Hinged; Size - in - 12.00 x 6.00 to 6.00 x 6.00; Manufacturer Series - 1485 Series