Menu Search

HAMMOND MANUFACTURING #1487EM3

Wireway Nipple, Pull Through Wireway, 8 x 8 x 3 in., NEMA 12, Steel, Gray

SKU: 62398045351
Manufacturer Series: 1487 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireway Nipple
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 8 x 8 in.
Length: 3 in.
Description
Wireway Joiners: Type - Wireway Nipple; Wireway Type - Pull Through; Material - Steel; Finish - Gray; NEMA - 12; Cover - Butt Hinged and Screw Clamps; Size - in - 8.00 x 8.00; Length - 3.00 in.; Manufacturer Series - 1487 Series