Menu Search
Wireway Joiners Wireway Flexible Fitting, Lay-In Wireway, 6 x 6 x 8 in., NEMA 12, Butt Hinged Cover

HAMMOND MANUFACTURING #1485DFF

Wireway Flexible Fitting, Lay-In Wireway, 6 x 6 x 8 in., NEMA 12, Butt Hinged Cover

SKU #62398041805
Manufacturer Series: 1485 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wireway Flexible Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 6 x 6 in.
Length: 8 in.