Menu Search
Wireway Joiners Wireway Adjustable Fitting, Pull Through Wireway, 8 x 8 x 1.5-13.5 in., NEMA 12, Steel

HAMMOND MANUFACTURING #1487EX

Wireway Adjustable Fitting, Pull Through Wireway, 8 x 8 x 1.5-13.5 in., NEMA 12, Steel

SKU #62398045363
Manufacturer Series: 1487 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wireway Adjustable Fitting
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 8 x 8 in.
Length: 1.5 - 13.5 in.