Menu Search
Wireway Joiners Wireway Adjustable Fitting, Pull Through Wireway, 6 x 6 x 1.5-13.5 in., NEMA 12, Steel
HAMMOND MANUFACTURING #1487DX

Wireway Adjustable Fitting, Pull Through Wireway, 6 x 6 x 1.5-13.5 in., NEMA 12, Steel

SKU # 62398046670 Manufacturer Series: 1487 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wireway Adjustable Fitting
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 6 x 6 in.
Length: 1.5 - 13.5 in.