Menu Search
HAMMOND MANUFACTURING #1487DV2

Standard Swivel Nipple, Pull Through Wireway, 6 x 6 in., NEMA 12, Steel, Gray

SKU # 62398046650 Manufacturer Series: 1487 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Swivel Nipple
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 6 x 6 in.