Menu Search
Wireway Joiners Wireway U-Connector with Cover, Lay-In Wireway, 4 x 4 in., NEMA 1, Steel, Galvanized

AUSTIN ENCLOSURES #44UC001

Wireway U-Connector with Cover, Lay-In Wireway, 4 x 4 in., NEMA 1, Steel, Galvanized

SKU #78013598980
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wireway U-Connector
Wireway Type: Lay-In
Material: Steel
Finish: Galvanized
NEMA: 1
Size: 4 x 4 in.

Wireway Joiners: Type - Wireway U-Connector; Wireway Type - Lay-In; Material - Steel; Finish - Galvanized; NEMA - 1; Size - in - 4.00 x 4.00