Menu Search
Wireway Joiners Panel Adapter, 10 x 10 in., NEMA 1, Screw Cover, Steel, Gray Polyester
AUSTIN COMPANY #AB-1010PA

Panel Adapter, 10 x 10 in., NEMA 1, Screw Cover, Steel, Gray Polyester

SKU # 70735301788
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wireway Fitting
Material: Steel
Finish: Gray Polyester
NEMA: 1
Cover: Screw
Size: 10 x 10 in.

Adapter; Panel; Wireway; NEMA 1; Screw Cover; Gray Polyester Steel; 10.00 x 10.00 in.