Menu Search
WIEGMANN #T4436CH

Wiring Trough, Gray, Steel, 14 Gauge, 4.00 x 4.00

SKU # 78672532649 Manufacturer Series: Series T-CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 4 x 4 in.
Length: 36 in.
Knockouts: None

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.