Menu Search
Search
WIEGMANN #RSCG060624

Wiring Gutter, Gray, Steel, 16 Gauge, 6.00 x 6.00

SKU # 78672540855 Manufacturer Series: RSCG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Enclosure Type: Wiring Gutter
Material: Steel, 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Slip-On, Screw
Size: 6 x 6 in.
Length: 24 in.
Knockouts: Bottom, 1/2 in. - 1-1/4 in.

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.