Menu Search
Wireway Gutters and Troughs Wiring Gutter, Gray, Steel, 16 Gauge, 6.00 x 6.00

UNITY MANUFACTURING #6636GRTNK

Wiring Gutter, Gray, Steel, 16 Gauge, 6.00 x 6.00

SKU #76151514197
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Wiring Gutter
Material: Steel, 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Screw
Size: 6 x 6 in.
Length: 36 in.

Wireway Gutters and Troughs: Enclosure Type - Wiring Gutter; Material - Steel, 16 Gauge; Finish - Gray; NEMA - 3R; Cover Type - Screw; Size - in - 6.00 x 6.00; Length - in - 36.00