Menu Search
Search
NVENT HOFFMAN #F121284RTGV

EconoTrough Wiring Trough, Unpainted Galvanized Steel, Steel, 14 Gauge, 12.00 x 12.00

SKU # 78351013842
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Unpainted Galvanized Steel
NEMA: 3R
Cover Type: Screw
Size: 12 x 12 in.
Length: 84 in.

Additional Info: IEC 60529, IP32