Menu Search
Search
NVENT HOFFMAN #F4424SCSS

Wiring Trough, 4 in. W x 4 in. D, 24 in. L, Screw Cover

SKU # 78351030585 Manufacturer Series: F24
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: 16 ga 304 Stainless Steel
Finish: No. 2B
NEMA: 4X
Cover Type: Screw
Size: WxD: 4 x 4 in.
Length: 24 in.