Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Wiring Trough, Unpainted, Steel, 14 Gauge, 12.00 x 12.00

SKU: 78351011308
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Enclosure Type: Wiring Trough
Material: Steel, 14 Gauge
Finish: Unpainted
Cover Type: Screw
Size: 12 x 12 in.
Length: 36 in.
Wireway Gutters and Troughs: Enclosure Type - Wiring Trough; Material - Steel, 14 Gauge; Finish - Unpainted; NEMA - 1; Cover Type - Screw; Size - in - 12.00 x 12.00; Length - in - 36