Menu Search
Wireway Gutters and Troughs Wiring Trough, Unpainted Plated Steel, Steel, 16 Gauge, 6.00 x 6.00

HOFFMAN #A6660T1T

Wiring Trough, Unpainted Plated Steel, Steel, 16 Gauge, 6.00 x 6.00

SKU #78351011285
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Wiring Trough
Material: Steel, 16 Gauge
Finish: Unpainted Plated Steel
NEMA: 1
Cover Type: Screw
Size: 6 x 6 in.
Length: 60 in.

Additional Info: IEC 60529, IP30