Menu Search
Wireway Gutters and Troughs Wiring Trough, Unpainted Plated Steel, Steel, 14 Gauge, 8.00 x 8.00

HOFFMAN #A8860T1T

Wiring Trough, Unpainted Plated Steel, Steel, 14 Gauge, 8.00 x 8.00

SKU #78351011294
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Wiring Trough
Material: Steel, 14 Gauge
Finish: Unpainted Plated Steel
NEMA: 1
Cover Type: Screw
Size: 8 x 8 in.
Length: 60 in.

Additional Info: IEC 60529, IP30