HOFFMAN #F6660RTGV

Wiring Trough, Unpainted Galvanized Steel, Steel, 16 Gauge, 6.00 x 6.00

SKU: 78351014775
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Wiring Trough
Material: Steel
Finish: Unpainted Galvanized Steel
NEMA: 3R
Cover Type: Screw
Size: 6 x 6 in.
Length: 48 in.
Description
Wireway Gutters and Troughs: Enclosure Type - Wiring Trough; Material - Steel, 16 Gauge; Finish - Unpainted Galvanized Steel; NEMA - 3R; Cover Type - Screw; Size - in - 6.00 x 6.00 ; Length - in - 48; Additional Information - IEC 60529, IP32
Additional Info: IEC 60529, IP32