Menu Search
Wireway Gutters and Troughs Wiring Trough, Unpainted Galvanized Steel, Steel, 14 Gauge, 8.00 x 8.00

HOFFMAN #F8848RTGV

Wiring Trough, Unpainted Galvanized Steel, Steel, 14 Gauge, 8.00 x 8.00

SKU #78351013823
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Wiring Trough
Material: Steel
Finish: Unpainted Galvanized Steel
NEMA: 3R
Cover Type: Screw
Size: 8 x 8 in.
Length: 48 in.

Additional Info: IEC 60529, IP32