Menu Search
HOFFMAN #F101036RTGV

Wiring Trough, Unpainted Galvanized Steel, Steel, 14 Gauge, 10.00 x 10.00

SKU # 78351013827
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Unpainted Galvanized Steel
NEMA: 3R
Cover Type: Screw
Size: 10 x 10 in.
Length: 36 in.

Additional Info: IEC 60529, IP32