Menu Search
Wireway Gutters and Troughs Wiring Trough, Gray, Steel, 14 Gauge, 6.00 x 6.00
HOFFMAN #F66T30HC

Wiring Trough, Gray, Steel, 14 Gauge, 6.00 x 6.00

SKU # 78351016690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 6 x 6 in.
Length: 30 in.
Knockouts: None