HOFFMAN #F66T24HC

Wiring Trough, Gray, Steel, 14 Gauge, 6.00 x 6.00

SKU: 78351016680
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 6 x 6 in.
Length: 24 in.
Knockouts: None
Description
Wireway Gutters and Troughs: Enclosure Type - Wiring Trough; Material - Steel, 14 Gauge; Finish - Gray; NEMA - 12; Cover Type - Hinged, Screw Clamps; Size - in - 6.00 x 6.00; Length - in - 24.00